Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 8x8 mm
Mfr # MBC19-8-8-A
Zoro # G0617425
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 8mm x 8mm
- Rated Torque 40 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC19-8-8-A
- Zoro # G0617425
- UPC # 634529063729
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 19 mm |
Overall Length | 30.2 mm |
Screw Size (mm) | M2.5 |
Clearance Dia. (mm) | 19.0 |
Hub Dia. | 19 mm |
Length through Bore (mm) | 15.00 |
Overall Length (mm) | 30 |
Length through Bore | 15.0 mm |
Outside Dia. (mm) | 19 |
Screw Size | M2.5 |
Maximum Bore Diameter | 8 mm |
Screw Thread Size | M2.5 |
Length Through Bore 1 | 14.5 mm |
Minimum Bore Diameter | 8 mm |
Hub Length | 10.4 mm |
Bore Diameter 1 | 8 mm |
Different Bore Sizes | No |
Bore Diameter 2 | 8 mm |
Length Through Bore 2 | 14.5 mm |
Clearance Diameter | 19.1 mm |
Coupling Outside Diameter | 19.1 mm |
Description
Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- D&D 54" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B51)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Clamp Bellows Cplg, Bores 20x16mm, OD 2.250", L 3.200", Aluminum (MBC57-20-16-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- Ruland Couplings, Collars, & Adapters