Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 7/8x5/8 In
Mfr # BC32-14-10-A
Zoro # G2689312
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 7/8 in x 5/8 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # BC32-14-10-A
- Zoro # G2689312
- UPC # 634529062944
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7/8 in x 5/8 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Clearance Dia. (In.) | 2 in |
Overall Length (In.) | 2.315 |
Outside Dia. (In.) | 2.000 |
Screw Size | M5 |
Length through Bore (In.) | 1.157 |
Length through Bore | 1.157 in |
Screw Size (mm) | M5 |
Screw Thread Size | M5 |
Clearance Diameter | 2 in |
Coupling Outside Diameter | 2 in |
Minimum Bore Diameter | 5/8 in |
Bore Diameter 2 | 5/8 in |
Length Through Bore 1 | 1.1 in |
Length Through Bore 2 | 1.1 in |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 7/8 in |
Hub Length | 0.81 in |
Bore Diameter 1 | 7/8 in |
Description
Motion Control Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISEL LFS-12-3 Linear Rail (235300 0099)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/4" NPT (53RG89)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9076, Pressure Line, 25 micron, Outside-In (MF0058764)
- D&D 107" Outside Length, 1/2" Top Width, 1 Ribs (A105/4L1070)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- Ruland Couplings, Collars, & Adapters