Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 7/8x3/4 In
Mfr # BC32-14-12-A
Zoro # G3406785
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 7/8 in x 3/4 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC32-14-12-A
- Zoro # G3406785
- UPC # 634529062951
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7/8 in x 3/4 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Overall Length (In.) | 2.315 |
Length through Bore (In.) | 1.157 |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 2 |
Screw Size | M5 |
Clearance Dia. (In.) | 2 in |
Length through Bore | 1.157 in |
Minimum Bore Diameter | 3/4 in |
Clearance Diameter | 2 in |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 2 in |
Bore Diameter 1 | 7/8 in |
Hub Length | 0.81 in |
Length Through Bore 1 | 1.1 in |
Length Through Bore 2 | 1.1 in |
Screw Thread Size | M5 |
Maximum Bore Diameter | 7/8 in |
Bore Diameter 2 | 3/4 in |
Description
Motion Control Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 3/4 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (MSP-20E-P)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- Ruland Couplings, Collars, & Adapters