Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 7/8x1/2 In
Mfr # BC32-14-8-A
Zoro # G3139543
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 7/8 in x 1/2 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC32-14-8-A
- Zoro # G3139543
- UPC # 634529091753
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 7/8 in x 1/2 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Overall Length (In.) | 2.315 |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 2 in |
Length through Bore (In.) | 1.157 |
Screw Size | M5 |
Outside Dia. (In.) | 2.000 |
Length through Bore | 1.157 in |
Bore Diameter 2 | 1/2 in |
Hub Length | 0.81 in |
Maximum Bore Diameter | 7/8 in |
Screw Thread Size | M5 |
Coupling Outside Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Length Through Bore 2 | 1.1 in |
Clearance Diameter | 2 in |
Different Bore Sizes | Yes |
Length Through Bore 1 | 1.1 in |
Bore Diameter 1 | 7/8 in |
Description
Motion Control Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Sealant, 1/4 Pint Thread (SB75-010)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 1/4 FF-SS)
- D&D Timing Belt, 3M, 9 x 348mm PL, T116 (348-3M-09)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- Ruland Motion Control Couplings