Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 6x6 mm
Mfr # MBC25-6-6-A
Zoro # G2846943
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 6mm x 6mm
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-6-6-A
- Zoro # G2846943
- UPC # 634529063804
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 25 mm |
Overall Length | 33.3 mm |
Screw Size | M3 |
Screw Size (mm) | M3 |
Length through Bore | 16.5 mm |
Overall Length (mm) | 33 |
Hub Dia. | 25 mm |
Outside Dia. (mm) | 25 |
Clearance Dia. (mm) | 25.0 |
Length through Bore (mm) | 16.50 |
Different Bore Sizes | No |
Minimum Bore Diameter | 6 mm |
Hub Length | 11.85 mm |
Bore Diameter 1 | 6 mm |
Maximum Bore Diameter | 6 mm |
Length Through Bore 1 | 15.9 mm |
Screw Thread Size | M3 |
Bore Diameter 2 | 6 mm |
Clearance Diameter | 25.4 mm |
Coupling Outside Diameter | 25.4 mm |
Length Through Bore 2 | 15.9 mm |
Description
Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- CAMOZZI Male-Male-Male Tee, 1/8MM (2080 1/8)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x11mm, OD 1.625", L 2.000", Alum (BCK26-5/8"-11MM-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- Ruland Motion Control Couplings