Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 5x5 mm
Mfr # MBC15-5-5-A
Zoro # G1049316
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5mm x 5mm
- Rated Torque 22 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC15-5-5-A
- Zoro # G1049316
- UPC # 634529063583
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5mm x 5mm |
Outside Dia. | 15 mm |
Overall Length | 27.2 mm |
Overall Length (mm) | 27 |
Clearance Dia. (mm) | 15.0 |
Length through Bore (mm) | 12.50 |
Screw Size | M2 |
Length through Bore | 12.5 mm |
Screw Size (mm) | M2 |
Hub Dia. | 15 mm |
Outside Dia. (mm) | 15 |
Bore Diameter 2 | 5 mm |
Minimum Bore Diameter | 5 mm |
Screw Thread Size | M2 |
Different Bore Sizes | No |
Hub Length | 8.65 mm |
Maximum Bore Diameter | 5 mm |
Coupling Outside Diameter | 15 mm |
Length Through Bore 1 | 12.5 mm |
Length Through Bore 2 | 13.1 mm |
Bore Diameter 1 | 5 mm |
Description
Motion Control Coupling, Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- CONTINENTAL CONTITECH AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (AX96)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with two 1/4 Inch Swivel Fittings (HU14-025S)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- Ruland Motion Control Couplings