Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 5x4 mm
Mfr # MBC19-5-4-A
Zoro # G0501812
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5mm x 4mm
- Rated Torque 40 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC19-5-4-A
- Zoro # G0501812
- UPC # 634529063644
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5mm x 4mm |
Outside Dia. | 19 mm |
Overall Length | 30.2 mm |
Clearance Dia. (mm) | 19.0 |
Hub Dia. | 15 mm |
Overall Length (mm) | 30 |
Length through Bore (mm) | 15.00 |
Screw Size | M2.5 |
Length through Bore | 15.0 mm |
Screw Size (mm) | M2.5 |
Outside Dia. (mm) | 19 |
Maximum Bore Diameter | 5 mm |
Bore Diameter 2 | 4 mm |
Hub Length | 10.4 mm |
Length Through Bore 1 | 14.5 mm |
Bore Diameter 1 | 5 mm |
Length Through Bore 2 | 14.5 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M2.5 |
Coupling Outside Diameter | 19.1 mm |
Minimum Bore Diameter | 4 mm |
Clearance Diameter | 19.1 mm |
Description
Motion Control Coupling, Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- Ruland Motion Control Couplings