Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 5/8x5/8 In
Mfr # BC26-10-10-A
Zoro # G0423516
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/8 in x 5/8 in
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC26-10-10-A
- Zoro # G0423516
- UPC # 634529062814
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/8 in x 5/8 in |
Outside Dia. | 1.625 in |
Overall Length | 2 in |
Length through Bore (In.) | 1.000 |
Screw Size | M4 |
Clearance Dia. (In.) | 1.625 in |
Length through Bore | 1.0 in |
Overall Length (In.) | 2.029 |
Outside Dia. (In.) | 1.625 |
Screw Size (mm) | M4 |
Screw Thread Size | M4 |
Coupling Outside Diameter | 1.63 in |
Minimum Bore Diameter | 5/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 5/8 in |
Length Through Bore 2 | 0.95 in |
Clearance Diameter | 1.63 in |
Length Through Bore 1 | 0.95 in |
Hub Length | 0.71 in |
Bore Diameter 2 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OST26-10-SS)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- Ruland Motion Control Couplings