Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 5/8x3/8 In
Mfr # BC26-10-6-A
Zoro # G1069293
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/8 in x 3/8 in
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC26-10-6-A
- Zoro # G1069293
- UPC # 634529062821
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/8 in x 3/8 in |
Outside Dia. | 1.625 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.625 in |
Length through Bore (In.) | 1.000 |
Outside Dia. (In.) | 1.625 |
Overall Length (In.) | 2.029 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Length through Bore | 1.0 in |
Screw Thread Size | M4 |
Length Through Bore 1 | 0.95 in |
Different Bore Sizes | Yes |
Length Through Bore 2 | 0.95 in |
Bore Diameter 1 | 5/8 in |
Clearance Diameter | 1.63 in |
Bore Diameter 2 | 3/8 in |
Hub Length | 0.71 in |
Coupling Outside Diameter | 1.63 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8FJISX)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- SMC Straight, 4mmx6mm, TubexTube (KQ2H04-06A)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A (CPTSK35-12-A)
- RULAND Clamp Bellows Cplg, Bores 0.625"x12mm, OD 1.625", L 2.000", Aluminum (BC26-5/8"-12MM-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- DODGE 99108 Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1 in Bore (099108)
- Ruland Couplings, Collars, & Adapters