Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 5/8x1/2 In
Mfr # BC26-10-8-A
Zoro # G2596282
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/8 in x 1/2 in
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC26-10-8-A
- Zoro # G2596282
- UPC # 634529062838
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/8 in x 1/2 in |
Outside Dia. | 1.625 in |
Overall Length | 2 in |
Screw Size (mm) | M4 |
Clearance Dia. (In.) | 1.625 in |
Overall Length (In.) | 2.029 |
Outside Dia. (In.) | 1.625 |
Length through Bore | 1.0 in |
Length through Bore (In.) | 1.000 |
Screw Size | M4 |
Minimum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Length Through Bore 2 | 0.95 in |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 5/8 in |
Bore Diameter 1 | 5/8 in |
Clearance Diameter | 1.63 in |
Coupling Outside Diameter | 1.63 in |
Hub Length | 0.71 in |
Screw Thread Size | M4 |
Length Through Bore 1 | 0.95 in |
Description
Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow (03222)
- DAYTON 2/B118 Banded V-Belt, 121" Outside Length, 21/32" Top Width, 2 Ribs (54TY06)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- TRITAN Deep Grv Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 ZZ/C3 PRX)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD26/41-NL)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Clamp Bellows Cplg, Bores 20x16mm, OD 2.250", L 3.200", Aluminum (MBC57-20-16-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- Ruland Motion Control Couplings