Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 5/16x5/16 In
Mfr # BC16-5-5-A
Zoro # G1740051
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1 in
- Overall Length 1.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC16-5-5-A
- Zoro # G1740051
- UPC # 634529062630
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in x 5/16 in |
Outside Dia. | 1 in |
Overall Length | 1.33 in |
Overall Length (In.) | 1.338 |
Screw Size (mm) | M3 |
Clearance Dia. (In.) | 1.0 in |
Outside Dia. (In.) | 1.000 |
Screw Size | M3 |
Length through Bore | 0.657 in |
Length through Bore (In.) | 0.657 |
Minimum Bore Diameter | 5/16 in |
Hub Length | 0.47 in |
Length Through Bore 1 | 0.63 in |
Clearance Diameter | 1 in |
Bore Diameter 2 | 5/16 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 5/16 in |
Screw Thread Size | M3 |
Length Through Bore 2 | 0.63 in |
Bore Diameter 1 | 5/16 in |
Coupling Outside Diameter | 1 in |
Description
Motion Control Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- CONTINENTAL CONTITECH 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (3VX670)
- DODGE FB5016 X 1 3/8 CHAIN CPLG FLG, Actual 1.375" Bore dia, 1.44" Bore Length (099111)
- FOSTER Auto Socket, 3/8" MPT, Brass (FM3303)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- Ruland Rigid Clamp Couplings