Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/8x3/8 In
Mfr # BC16-6-6-A
Zoro # G2787732
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC16-6-6-A
- Zoro # G2787732
- UPC # 634529062661
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1 in |
Overall Length | 1.33 in |
Length through Bore (In.) | 0.657 |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 1.000 |
Length through Bore | 0.657 in |
Clearance Dia. (In.) | 1.0 in |
Overall Length (In.) | 1.338 |
Screw Size | M3 |
Clearance Diameter | 1 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 in |
Screw Thread Size | M3 |
Maximum Bore Diameter | 3/8 in |
Length Through Bore 2 | 0.63 in |
Bore Diameter 2 | 3/8 in |
Bore Diameter 1 | 3/8 in |
Minimum Bore Diameter | 3/8 in |
Hub Length | 0.47 in |
Length Through Bore 1 | 0.63 in |
Description
Motion Control Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- DUPONT Chain and Wire Rope Lubricants, 14 oz (DCS614101)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- FESTO Push-In Connector QS-8H-6 (QS-8H-6)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OST26-10-SS)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Bellows Coupling (BCK50-1 3/4"-40MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- Ruland Motion Control Couplings