Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/4x5/8 In
Mfr # BC32-12-10-A
Zoro # G3175943
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 5/8 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC32-12-10-A
- Zoro # G3175943
- UPC # 634529062920
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 5/8 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Overall Length (In.) | 2.315 |
Screw Size | M5 |
Screw Size (mm) | M5 |
Length through Bore | 1.157 in |
Clearance Dia. (In.) | 2 in |
Length through Bore (In.) | 1.157 |
Outside Dia. (In.) | 2.000 |
Clearance Diameter | 2 in |
Maximum Bore Diameter | 3/4 in |
Minimum Bore Diameter | 5/8 in |
Bore Diameter 2 | 5/8 in |
Coupling Outside Diameter | 2 in |
Length Through Bore 1 | 1.1 in |
Different Bore Sizes | Yes |
Screw Thread Size | M5 |
Bore Diameter 1 | 3/4 in |
Length Through Bore 2 | 1.1 in |
Hub Length | 0.81 in |
Description
Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm (221254)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40BS14H X 3/4)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/4 (CB263018)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- Ruland Motion Control Couplings