Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/4x3/4 In
Mfr # BC32-12-12-A
Zoro # G1927344
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 3/4 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC32-12-12-A
- Zoro # G1927344
- UPC # 634529062937
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 3/4 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Screw Size (mm) | M5 |
Length through Bore (In.) | 1.157 |
Length through Bore | 1.157 in |
Outside Dia. (In.) | 2 |
Overall Length (In.) | 2.315 |
Clearance Dia. (In.) | 2 in |
Screw Size | M5 |
Coupling Outside Diameter | 2 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 3/4 in |
Clearance Diameter | 2 in |
Length Through Bore 1 | 1.1 in |
Hub Length | 0.81 in |
Length Through Bore 2 | 1.1 in |
Screw Thread Size | M5 |
Bore Diameter 2 | 3/4 in |
Bore Diameter 1 | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Description
Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 45 (6802-04-04)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.00" OD (3V504)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z401)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- Ruland Couplings, Collars, & Adapters