Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/4x1/2 In
Mfr # BC26-12-8-A
Zoro # G1311107
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 1/2 in
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC26-12-8-A
- Zoro # G1311107
- UPC # 634529062876
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 1/2 in |
Outside Dia. | 1.625 in |
Overall Length | 2 in |
Outside Dia. (In.) | 1.625 |
Clearance Dia. (In.) | 1.625 in |
Length through Bore (In.) | 1.000 |
Screw Size | M4 |
Overall Length (In.) | 2.029 |
Screw Size (mm) | M4 |
Length through Bore | 1.0 in |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Hub Length | 0.71 in |
Clearance Diameter | 1.63 in |
Maximum Bore Diameter | 3/4 in |
Coupling Outside Diameter | 1.63 in |
Bore Diameter 1 | 3/4 in |
Length Through Bore 1 | 0.95 in |
Minimum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Length Through Bore 2 | 0.95 in |
Description
Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Pump Kit, Air Operated Mnt, 50:1 (45826)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- D&D 156 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC150)
- DAYTON 3V560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (13V718)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- Ruland Couplings, Collars, & Adapters