Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/16x3/16 In
Mfr # BC12-3-3-A
Zoro # G1793163
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/16 in x 3/16 in
- Rated Torque 40 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC12-3-3-A
- Zoro # G1793163
- UPC # 634529062555
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/16 in x 3/16 in |
Outside Dia. | 0.75 in |
Overall Length | 1.19 in |
Screw Size | M2.5 |
Outside Dia. (In.) | 0.750 |
Hub Dia. | 0.75 in |
Length through Bore | 0.598 in |
Overall Length (In.) | 1.224 |
Length through Bore (In.) | 0.598 |
Clearance Dia. (In.) | 0.75 in |
Screw Size (mm) | M2.5 |
Bore Diameter 1 | 3/16 in |
Length Through Bore 2 | 0.57 in |
Screw Thread Size | M2.5 |
Coupling Outside Diameter | 0.75 in |
Length Through Bore 1 | 0.57 in |
Maximum Bore Diameter | 3/16 in |
Bore Diameter 2 | 3/16 in |
Different Bore Sizes | No |
Hub Length | 0.41 in |
Clearance Diameter | 0.75 in |
Minimum Bore Diameter | 3/16 in |
Description
Motion Control Coupling, Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Outside Diameter 0.75 in, Maximum Speed 10,000 RPM, Maximum Torque 40 in-lb, Hub Material Aluminum, Overall Length 1.19 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.75 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.57 in, Length Through Bore 2 0.57 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 20 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- RULAND Shaft Collar, Clamp, 2Pc, 11mm, Steel (MSP-11-F)
- DIXON Grease Whip Hose, Assembly, 18" (GWH1800)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR16-5-5-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.188"x3mm, OD 0.512", Aluminum (RSS8-3/16"-3MM-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- Ruland Couplings, Collars, & Adapters