Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 20x20 mm
Mfr # MBC41-20-20-A
Zoro # G3083376
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 41 mm
- Overall Length 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-20-20-A
- Zoro # G3083376
- UPC # 634529064245
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20mm x 20mm |
Outside Dia. | 41 mm |
Overall Length | 50.8 mm |
Screw Size (mm) | M4 |
Length through Bore (mm) | 25.50 |
Clearance Dia. (mm) | 41.0 |
Overall Length (mm) | 51 |
Screw Size | M4 |
Outside Dia. (mm) | 41 |
Length through Bore | 25.5 mm |
Hub Dia. | 41 mm |
Length Through Bore 1 | 24 mm |
Minimum Bore Diameter | 20 mm |
Different Bore Sizes | No |
Length Through Bore 2 | 24 mm |
Screw Thread Size | M4 |
Bore Diameter 2 | 20 mm |
Coupling Outside Diameter | 41.3 mm |
Bore Diameter 1 | 20 mm |
Maximum Bore Diameter | 20 mm |
Hub Length | 18.05 mm |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, Yellow (34410)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170085, Pressure Line, 5 micron, Outside-In (MF0059658)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- Ruland Rigid Clamp Couplings