Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 20x16 mm
Mfr # MBC51-20-16-A
Zoro # G1492766
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 20mm x 16mm
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-20-16-A
- Zoro # G1492766
- UPC # 634529064382
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 20mm x 16mm |
Outside Dia. | 51 mm |
Overall Length | 58.7 mm |
Length through Bore | 29.5 mm |
Hub Dia. | 51 mm |
Screw Size | M5 |
Overall Length (mm) | 59 |
Outside Dia. (mm) | 51 |
Length through Bore (mm) | 29.50 |
Screw Size (mm) | M5 |
Clearance Dia. (mm) | 51.0 |
Clearance Diameter | 50.8 mm |
Screw Thread Size | M5 |
Length Through Bore 2 | 27.9 mm |
Coupling Outside Diameter | 50.8 mm |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 16 mm |
Length Through Bore 1 | 27.9 mm |
Hub Length | 20.55 mm |
Bore Diameter 2 | 16 mm |
Maximum Bore Diameter | 20 mm |
Bore Diameter 1 | 20 mm |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- PIX PIX, B160, V-Belt 5/8 X 163 (B160)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Oval (4UHA9)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm (MBC41-16-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- Ruland Motion Control Couplings