Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 20x16 mm
Mfr # MBC41-20-16-A
Zoro # G0838607
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 20mm x 16mm
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-20-16-A
- Zoro # G0838607
- UPC # 634529064238
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 20mm x 16mm |
Outside Dia. | 41 mm |
Overall Length | 50.8 mm |
Length through Bore | 25.5 mm |
Screw Size | M4 |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 41.0 |
Outside Dia. (mm) | 41 |
Length through Bore (mm) | 25.50 |
Hub Dia. | 41 mm |
Overall Length (mm) | 51 |
Coupling Outside Diameter | 41.3 mm |
Bore Diameter 1 | 20 mm |
Bore Diameter 2 | 16 mm |
Hub Length | 18.05 mm |
Maximum Bore Diameter | 20 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 24 mm |
Length Through Bore 2 | 24 mm |
Minimum Bore Diameter | 16 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- DDS Shaft Seal, 55mm I. D., 65mm O. D., 10mm W (556510TC)
- SKF SKF-6012 2RS1 GJN, Single Row Ball Brgs, 6012 2RS1 GJN (6012 2RS1 GJN)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCC33-14-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- Ruland Motion Control Couplings