Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 20x12 mm
Mfr # MBC51-20-12-A
Zoro # G2767536
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 20mm x 12mm
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-20-12-A
- Zoro # G2767536
- UPC # 634529064351
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 20mm x 12mm |
Outside Dia. | 51 mm |
Overall Length | 58.7 mm |
Outside Dia. (mm) | 51 |
Clearance Dia. (mm) | 51.0 |
Screw Size (mm) | M5 |
Length through Bore (mm) | 29.50 |
Overall Length (mm) | 59 |
Hub Dia. | 51 mm |
Length through Bore | 29.5 mm |
Screw Size | M5 |
Hub Length | 20.55 mm |
Maximum Bore Diameter | 20 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 50.8 mm |
Clearance Diameter | 50.8 mm |
Bore Diameter 1 | 20 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 27.9 mm |
Length Through Bore 2 | 27.9 mm |
Bore Diameter 2 | 12 mm |
Minimum Bore Diameter | 12 mm |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913 (6913)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- RULAND Clamp Bellows Cplg, Bores 30x15mm, OD 2.250", L 3.200", Aluminum (MBC57-30-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 0.625"x12mm, OD 1.625", L 2.000", Aluminum (BC26-5/8"-12MM-A)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- Ruland Couplings, Collars, & Adapters