Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 1x3/4 In
Mfr # BC32-16-12-A
Zoro # G1343693
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1 in x 3/4 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC32-16-12-A
- Zoro # G1343693
- UPC # 634529062043
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1 in x 3/4 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Overall Length (In.) | 2.315 |
Outside Dia. (In.) | 2.000 |
Clearance Dia. (In.) | 2 in |
Length through Bore (In.) | 1.157 |
Screw Size (mm) | M5 |
Length through Bore | 1.157 in |
Screw Size | M5 |
Length Through Bore 1 | 1.1 in |
Length Through Bore 2 | 1.1 in |
Hub Length | 0.81 in |
Bore Diameter 2 | 3/4 in |
Maximum Bore Diameter | 1 in |
Clearance Diameter | 2 in |
Coupling Outside Diameter | 2 in |
Bore Diameter 1 | 1 in |
Minimum Bore Diameter | 3/4 in |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Bore Diameter 1 1 in, Bore Diameter 2 3/4 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- ENERPAC A28, 12.5 ton RC Cylinder Attachment, Threaded Adaptor (A28)
- X1 TOOLS 1-3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x4)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- Ruland Couplings, Collars, & Adapters