Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 1x1 In
Mfr # BC32-16-16-A
Zoro # G0588874
original price:
$166.21
9% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1 in x 1 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC32-16-16-A
- Zoro # G0588874
- UPC # 634529063002
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1 in x 1 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Length through Bore (In.) | 1.157 |
Screw Size (mm) | M5 |
Screw Size | M5 |
Clearance Dia. (In.) | 2 in |
Length through Bore | 1.157 in |
Overall Length (In.) | 2.315 |
Outside Dia. (In.) | 2 |
Different Bore Sizes | No |
Bore Diameter 1 | 1 in |
Coupling Outside Diameter | 2 in |
Minimum Bore Diameter | 1 in |
Screw Thread Size | M5 |
Length Through Bore 1 | 1.1 in |
Hub Length | 0.81 in |
Clearance Diameter | 2 in |
Maximum Bore Diameter | 1 in |
Bore Diameter 2 | 1 in |
Length Through Bore 2 | 1.1 in |
Description
Motion Control Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E640)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-50-11)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7860, Pressure Line, 10 micron (ZX-7860)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3311T)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Motion Control Coupling, 4 Beam, 12x9mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-9-SS)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.313", L 1.688", Aluminum (BC21-15MM-1/2"-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- Ruland Couplings, Collars, & Adapters