Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 1/8x1/8 In
Mfr # BC10-2-2-A
Zoro # G3386932
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/8 in x 1/8 in
- Material - Couplings Aluminum
- Outside Dia. 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC10-2-2-A
- Zoro # G3386932
- UPC # 634529062494
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/8 in x 1/8 in |
Outside Dia. | 0.59 in |
Overall Length | 1.08 in |
Hub Dia. | 0.59 in |
Screw Size | M2 |
Overall Length (In.) | 1.073 |
Clearance Dia. (In.) | 0.59 in |
Outside Dia. (In.) | 0.590 |
Length through Bore (In.) | 0.500 |
Length through Bore | 0.5 in |
Screw Size (mm) | M2 |
Bore Diameter 1 | 1/8 in |
Length Through Bore 1 | 0.52 in |
Bore Diameter 2 | 1/8 in |
Hub Length | 0.34 in |
Length Through Bore 2 | 0.52 in |
Maximum Bore Diameter | 1/8 in |
Different Bore Sizes | No |
Clearance Diameter | 0.59 in |
Coupling Outside Diameter | 0.6 in |
Screw Thread Size | M2 |
Minimum Bore Diameter | 1/8 in |
Description
Motion Control Coupling, Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Outside Diameter 0.6 in, Maximum Speed 10,000 RPM, Maximum Torque 22 in-lb, Hub Material Aluminum, Overall Length 1.08 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.59 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.52 in, Length Through Bore 2 0.52 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 11 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761-1)
- SPEEDAIRE Spring Lockcoil (PN12V727034G)
- SKF SKF 6205-2Z, Single Row Ball Bearings (6205-2Z)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- Ruland Rigid Clamp Couplings