Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 16x15 mm
Mfr # MBC41-16-15-A
Zoro # G2800567
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 41 mm
- Overall Length 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC41-16-15-A
- Zoro # G2800567
- UPC # 634529064177
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 15mm |
Outside Dia. | 41 mm |
Overall Length | 50.8 mm |
Hub Dia. | 41 mm |
Screw Size (mm) | M4 |
Length through Bore (mm) | 25.50 |
Overall Length (mm) | 51 |
Clearance Dia. (mm) | 41.0 |
Outside Dia. (mm) | 41 |
Screw Size | M4 |
Length through Bore | 25.5 mm |
Bore Diameter 2 | 15 mm |
Hub Length | 18.05 mm |
Minimum Bore Diameter | 15 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Maximum Bore Diameter | 16 mm |
Length Through Bore 2 | 24 mm |
Bore Diameter 1 | 16 mm |
Length Through Bore 1 | 24 mm |
Coupling Outside Diameter | 41.3 mm |
Description
Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Leaf Vlv Fcst Idex Online Af817 (AF817)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- Ruland Couplings, Collars, & Adapters