Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 16x12 mm
Mfr # MBC41-16-12-A
Zoro # G2469311
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 41 mm
- Overall Length 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-16-12-A
- Zoro # G2469311
- UPC # 634529064153
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 12mm |
Outside Dia. | 41 mm |
Overall Length | 50.8 mm |
Screw Size (mm) | M4 |
Length through Bore | 25.5 mm |
Overall Length (mm) | 51 |
Hub Dia. | 41 mm |
Outside Dia. (mm) | 41 |
Screw Size | M4 |
Clearance Dia. (mm) | 41.0 |
Length through Bore (mm) | 25.50 |
Length Through Bore 1 | 24 mm |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 16 mm |
Length Through Bore 2 | 24 mm |
Minimum Bore Diameter | 12 mm |
Bore Diameter 1 | 16 mm |
Screw Thread Size | M4 |
Bore Diameter 2 | 12 mm |
Coupling Outside Diameter | 41.3 mm |
Hub Length | 18.05 mm |
Description
Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK79)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- DAYTON Coupling, Rigid Steel (3ZN32)
- Ruland Couplings, Collars, & Adapters