Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 15x15 mm
Mfr # MBC41-15-15-A
Zoro # G1753421
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 15mm x 15mm
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-15-15-A
- Zoro # G1753421
- UPC # 634529064139
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 15mm x 15mm |
Outside Dia. | 41 mm |
Overall Length | 50.8 mm |
Clearance Dia. (mm) | 41.0 |
Length through Bore | 25.5 mm |
Screw Size (mm) | M4 |
Screw Size | M4 |
Outside Dia. (mm) | 41 |
Hub Dia. | 41 mm |
Overall Length (mm) | 51 |
Length through Bore (mm) | 25.50 |
Length Through Bore 1 | 24 mm |
Minimum Bore Diameter | 15 mm |
Length Through Bore 2 | 24 mm |
Different Bore Sizes | No |
Maximum Bore Diameter | 15 mm |
Coupling Outside Diameter | 41.3 mm |
Screw Thread Size | M4 |
Hub Length | 18.05 mm |
Bore Diameter 2 | 15 mm |
Bore Diameter 1 | 15 mm |
Description
Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- CLIMAX METAL PRODUCTS ISCC-100-050 One-Piece Industry Standard Clamping Coupling (ISCC-100-050)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- BOSTON GEAR Rack, Steel, 20 Pitch (L509-6)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- Ruland Couplings, Collars, & Adapters