Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 14x10 mm
Mfr # MBC33-14-10-A
Zoro # G0675981
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 14mm x 10mm
- Rated Torque 120 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC33-14-10-A
- Zoro # G0675981
- UPC # 634529063880
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14mm x 10mm |
Outside Dia. | 33 mm |
Overall Length | 42.9 mm |
Screw Size (mm) | M3 |
Hub Dia. | 33 mm |
Screw Size | M3 |
Outside Dia. (mm) | 33 |
Clearance Dia. (mm) | 33.0 |
Length through Bore | 20.0 mm |
Length through Bore (mm) | 20.00 |
Overall Length (mm) | 40 |
Length Through Bore 1 | 20.4 mm |
Coupling Outside Diameter | 33.3 mm |
Screw Thread Size | M3 |
Length Through Bore 2 | 20.4 mm |
Minimum Bore Diameter | 10 mm |
Maximum Bore Diameter | 14 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 14 mm |
Bore Diameter 2 | 10 mm |
Hub Length | 15 mm |
Clearance Diameter | 33.3 mm |
Description
Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- TIMKEN TIM 1922, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (1922)
- CARLISLE R3VX530-2 Power-Wedge Cog-Band (R3VX530-2)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- Ruland Motion Control Couplings