Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 1/2x1/4 In
Mfr # BC16-8-4-A
Zoro # G2746712
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/4 in
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # BC16-8-4-A
- Zoro # G2746712
- UPC # 634529062678
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/4 in |
Outside Dia. | 1 in |
Overall Length | 1.33 in |
Overall Length (In.) | 1.338 |
Outside Dia. (In.) | 1.000 |
Length through Bore | 0.657 in |
Clearance Dia. (In.) | 1.0 in |
Screw Size | M3 |
Screw Size (mm) | M3 |
Length through Bore (In.) | 0.657 |
Clearance Diameter | 1 in |
Different Bore Sizes | Yes |
Hub Length | 0.47 in |
Length Through Bore 1 | 0.63 in |
Screw Thread Size | M3 |
Coupling Outside Diameter | 1 in |
Length Through Bore 2 | 0.63 in |
Bore Diameter 1 | 1/2 in |
Bore Diameter 2 | 1/4 in |
Maximum Bore Diameter | 1/2 in |
Minimum Bore Diameter | 1/4 in |
Description
Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-150-KW Set Screw Coupling with Keyway (GRC-150-KW)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- FAFNIR Double Row Angular Contact Ball Bearing, #5208W (5208W)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- Ruland Motion Control Couplings