Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 12x12 mm
Mfr # MBC33-12-12-A
Zoro # G2015002
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 33 mm
- Overall Length 42.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC33-12-12-A
- Zoro # G2015002
- UPC # 634529063866
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 12mm |
Outside Dia. | 33 mm |
Overall Length | 42.9 mm |
Hub Dia. | 33 mm |
Clearance Dia. (mm) | 33.0 |
Length through Bore | 20.0 mm |
Outside Dia. (mm) | 33 |
Overall Length (mm) | 40 |
Screw Size | M3 |
Length through Bore (mm) | 20.00 |
Screw Size (mm) | M3 |
Clearance Diameter | 33.3 mm |
Coupling Outside Diameter | 33.3 mm |
Maximum Bore Diameter | 12 mm |
Length Through Bore 2 | 20.4 mm |
Length Through Bore 1 | 20.4 mm |
Bore Diameter 1 | 12 mm |
Different Bore Sizes | No |
Minimum Bore Diameter | 12 mm |
Hub Length | 15 mm |
Bore Diameter 2 | 12 mm |
Screw Thread Size | M3 |
Description
Motion Control Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- MAIN FILTER Hydraulic Filter, replaces OMT CR111F10R, Return Line, 10 micron, Outside-In (MF0062279)
- DAYTON AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3VU41)
- DAYTON AC Gearmotor, 1,105.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z403)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- DAYTON Coupling, Rigid Steel (3ZN61)
- Ruland Couplings, Collars, & Adapters