Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 12x12 mm
Mfr # MBC25-12-12-A
Zoro # G1301221
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 12mm x 12mm
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-12-12-A
- Zoro # G1301221
- UPC # 634529063774
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12mm x 12mm |
Outside Dia. | 25 mm |
Overall Length | 33.3 mm |
Length through Bore (mm) | 16.50 |
Outside Dia. (mm) | 25 |
Length through Bore | 16.5 mm |
Screw Size | M3 |
Screw Size (mm) | M3 |
Hub Dia. | 25 mm |
Clearance Dia. (mm) | 25.0 |
Overall Length (mm) | 33 |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 2 | 12 mm |
Different Bore Sizes | No |
Clearance Diameter | 25.4 mm |
Bore Diameter 1 | 12 mm |
Maximum Bore Diameter | 12 mm |
Hub Length | 11.85 mm |
Length Through Bore 1 | 15.9 mm |
Screw Thread Size | M3 |
Minimum Bore Diameter | 12 mm |
Length Through Bore 2 | 15.9 mm |
Description
Motion Control Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- SKF SKF-3308, Double Row Ball Brgs, 3308 (3308)
- BESTORQ CX100 Cogged Belt, 104 in Outside Length, 7/8 in Top Width, 1 Ribs (CX100)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-AT)
- RULAND Keyed Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.313", L 1.688", Alum (BCK21-15MM-1/2"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- Ruland Motion Control Couplings