Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 1/2x1/2 In
Mfr # BC26-8-8-A
Zoro # G1615521
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # BC26-8-8-A
- Zoro # G1615521
- UPC # 634529062906
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.625 in |
Overall Length | 2 in |
Screw Size (mm) | M4 |
Length through Bore | 1.0 in |
Overall Length (In.) | 2.029 |
Screw Size | M4 |
Outside Dia. (In.) | 1.625 |
Clearance Dia. (In.) | 1.625 in |
Length through Bore (In.) | 1.000 |
Different Bore Sizes | No |
Bore Diameter 1 | 1/2 in |
Length Through Bore 1 | 0.95 in |
Screw Thread Size | M4 |
Bore Diameter 2 | 1/2 in |
Maximum Bore Diameter | 1/2 in |
Hub Length | 0.71 in |
Clearance Diameter | 1.63 in |
Minimum Bore Diameter | 1/2 in |
Length Through Bore 2 | 0.95 in |
Coupling Outside Diameter | 1.63 in |
Description
Motion Control Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 3x3mm, OD 6.0mm, Aluminum (MRSS6-3-3-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- Ruland Motion Control Couplings