Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 12x10 mm
Mfr # MBC33-12-10-A
Zoro # G0864954
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 33 mm
- Overall Length 42.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC33-12-10-A
- Zoro # G0864954
- UPC # 634529063859
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 10mm |
Outside Dia. | 33 mm |
Overall Length | 42.9 mm |
Overall Length (mm) | 40 |
Length through Bore (mm) | 20.00 |
Length through Bore | 20.0 mm |
Screw Size | M3 |
Outside Dia. (mm) | 33 |
Hub Dia. | 33 mm |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 33.0 |
Length Through Bore 1 | 20.4 mm |
Length Through Bore 2 | 20.4 mm |
Hub Length | 15 mm |
Screw Thread Size | M3 |
Bore Diameter 1 | 12 mm |
Minimum Bore Diameter | 10 mm |
Maximum Bore Diameter | 12 mm |
Coupling Outside Diameter | 33.3 mm |
Bore Diameter 2 | 10 mm |
Different Bore Sizes | Yes |
Clearance Diameter | 33.3 mm |
Description
Motion Control Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- COXREELS Stacking Bracket - 1125 series 28in Drum (7480-28)
- A.O. SMITH Century Condenser Fans Motor, 1/2 HP, 1075 RPM, 208-230V, TEAO, 48 Frame (FE1056SU)
- KROIL 10 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS102C)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- Ruland Couplings, Collars, & Adapters