Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 10x8 mm
Mfr # MBC33-10-8-A
Zoro # G0318263
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10mm x 8mm
- Rated Torque 120 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC33-10-8-A
- Zoro # G0318263
- UPC # 634529063842
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 8mm |
Outside Dia. | 33 mm |
Overall Length | 42.9 mm |
Hub Dia. | 33 mm |
Length through Bore (mm) | 20.00 |
Overall Length (mm) | 40 |
Screw Size | M3 |
Clearance Dia. (mm) | 33.0 |
Length through Bore | 20.0 mm |
Outside Dia. (mm) | 33 |
Screw Size (mm) | M3 |
Clearance Diameter | 33.3 mm |
Length Through Bore 1 | 20.4 mm |
Screw Thread Size | M3 |
Minimum Bore Diameter | 8 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 33.3 mm |
Hub Length | 15 mm |
Bore Diameter 2 | 8 mm |
Bore Diameter 1 | 10 mm |
Length Through Bore 2 | 20.4 mm |
Maximum Bore Diameter | 10 mm |
Description
Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- Ruland Motion Control Couplings