Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 10x6 mm
Mfr # MBC25-10-6-A
Zoro # G3091234
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10mm x 6mm
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-10-6-A
- Zoro # G3091234
- UPC # 634529063743
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 6mm |
Outside Dia. | 25 mm |
Overall Length | 33.3 mm |
Clearance Dia. (mm) | 25.0 |
Hub Dia. | 25 mm |
Length through Bore | 16.5 mm |
Length through Bore (mm) | 16.50 |
Overall Length (mm) | 33 |
Screw Size (mm) | M3 |
Outside Dia. (mm) | 25 |
Screw Size | M3 |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 6 mm |
Length Through Bore 2 | 15.9 mm |
Maximum Bore Diameter | 10 mm |
Bore Diameter 1 | 10 mm |
Hub Length | 11.85 mm |
Screw Thread Size | M3 |
Length Through Bore 1 | 15.9 mm |
Bore Diameter 2 | 6 mm |
Clearance Diameter | 25.4 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drive Wheel (15336)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-A)
- Ruland Motion Control Couplings