Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 10x10 mm
Mfr # MBC33-10-10-A
Zoro # G3075545
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10mm x 10mm
- Rated Torque 120 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC33-10-10-A
- Zoro # G3075545
- UPC # 634529063835
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 33 mm |
Overall Length | 42.9 mm |
Hub Dia. | 33 mm |
Clearance Dia. (mm) | 33.0 |
Overall Length (mm) | 40 |
Outside Dia. (mm) | 33 |
Length through Bore | 20.0 mm |
Length through Bore (mm) | 20.00 |
Screw Size | M3 |
Screw Size (mm) | M3 |
Clearance Diameter | 33.3 mm |
Minimum Bore Diameter | 10 mm |
Hub Length | 15 mm |
Bore Diameter 2 | 10 mm |
Screw Thread Size | M3 |
Coupling Outside Diameter | 33.3 mm |
Bore Diameter 1 | 10 mm |
Different Bore Sizes | No |
Length Through Bore 2 | 20.4 mm |
Maximum Bore Diameter | 10 mm |
Length Through Bore 1 | 20.4 mm |
Description
Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- GATES Micro-V Belts, 180J5 (180J5)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- RULAND Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OST26-10-SS)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Aluminum (BC32-1"-15MM-A)
- Ruland Couplings, Collars, & Adapters