Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 10x10 mm
Mfr # MBC25-10-10-A
Zoro # G1127034
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10mm x 10mm
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-10-10-A
- Zoro # G1127034
- UPC # 634529063736
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25 mm |
Overall Length | 33.3 mm |
Overall Length (mm) | 33 |
Length through Bore (mm) | 16.50 |
Outside Dia. (mm) | 25 |
Hub Dia. | 25 mm |
Screw Size | M3 |
Length through Bore | 16.5 mm |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 25.0 |
Bore Diameter 1 | 10 mm |
Screw Thread Size | M3 |
Bore Diameter 2 | 10 mm |
Minimum Bore Diameter | 10 mm |
Length Through Bore 1 | 15.9 mm |
Hub Length | 11.85 mm |
Coupling Outside Diameter | 25.4 mm |
Different Bore Sizes | No |
Clearance Diameter | 25.4 mm |
Length Through Bore 2 | 15.9 mm |
Maximum Bore Diameter | 10 mm |
Description
Motion Control Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (VL1322T)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167838, Pressure Line, 3 micron, Outside-In (MF0058432)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Clamp Bellows Cplg, Bores 30x15mm, OD 2.250", L 3.200", Aluminum (MBC57-30-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- RULAND Motion Control Coupling, 4 Beam, 9mmx1/4", 303 SS, OD 1.125", L 1.500" (PCR18-9MM-1/4"-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-SS)
- Ruland Motion Control Couplings