Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 9mmx9mm
Mfr # MBC25-9-9-A
Zoro # G8288061
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-9-9-A
- Zoro # G8288061
- UPC # 634529077344
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 9mm |
Outside Dia. | 25.4 mm |
Overall Length | 33.3 mm |
Overall Length (mm) | 33.30 |
Screw Size | M3 |
Length through Bore (In.) | 0.656 |
Length through Bore | 16.6 mm |
Size | MBC25 |
Outside Dia. (In.) | 1.000 |
Length through Bore (mm) | 16.6 |
Clearance Dia. (In.) | 1.0 in |
Overall Length (In.) | 1.338 |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 25.4 |
Outside Dia. (mm) | 25.4 |
Different Bore Sizes | No |
Hub Length | 11.85 mm |
Maximum Bore Diameter | 9 mm |
Minimum Bore Diameter | 9 mm |
Screw Thread Size | M3 |
Length Through Bore 2 | 15.9 mm |
Bore Diameter 2 | 9 mm |
Bore Diameter 1 | 9 mm |
Coupling Outside Diameter | 25.4 mm |
Length Through Bore 1 | 15.9 mm |
Clearance Diameter | 25.4 mm |
Description
Motion Control Coupling, Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6308ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Shielded (6308ZZ)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 737846, Pressure Line, 25 micron, Outside-In (MF0058764)
- LUBRIMATIC Mini Grease Gun 3 Oz (30-100)
- CLIMAX METAL PRODUCTS 50mm X 50mm ID 2Pc Kw Metric Clamp Coupling, Stl, Bo, 2Miscc-50-50-Kw (2MISCC-50-50-KW)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- DAYTON Coupling, Rigid Steel (3ZN34)
- Ruland Rigid Clamp Couplings