Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 9mmx6mm
Mfr # MBC25-9-6-A
Zoro # G8130814
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC25-9-6-A
- Zoro # G8130814
- UPC # 634529106303
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 33.3 mm |
Clearance Dia. (In.) | 1.0 in |
Outside Dia. (mm) | 25.4 |
Overall Length (mm) | 33.30 |
Overall Length (In.) | 1.338 |
Length through Bore (In.) | 0.656 |
Size | MBC25 |
Length through Bore | 16.6 mm |
Screw Size (mm) | M3 |
Length through Bore (mm) | 16.6 |
Screw Size | M3 |
Outside Dia. (In.) | 1.000 |
Clearance Dia. (mm) | 25.4 |
Coupling Outside Diameter | 25.4 mm |
Length Through Bore 1 | 15.9 mm |
Bore Diameter 1 | 9 mm |
Minimum Bore Diameter | 6 mm |
Hub Length | 11.85 mm |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 6 mm |
Length Through Bore 2 | 15.9 mm |
Maximum Bore Diameter | 9 mm |
Clearance Diameter | 25.4 mm |
Description
Motion Control Coupling, Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- TRITAN Insert Ball Brng, UC, 2-1/4 dia, 10723.39lb (UC212-36)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1/2", Fine Thread, 3/8-16 (SO1)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- DAYTON Coupling, Rigid Steel (6L018)
- Ruland Rigid Clamp Couplings