Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 8mmx4mm
Mfr # MBC19-8-4-A
Zoro # G7877807
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 4mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC19-8-4-A
- Zoro # G7877807
- UPC # 634529063699
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 4mm |
Outside Dia. | 19.1 mm |
Overall Length | 30.2 mm |
Length through Bore (In.) | 0.594 |
Overall Length (In.) | 1.224 |
Length through Bore | 15.1 mm |
Outside Dia. (In.) | 0.750 |
Clearance Dia. (mm) | 19.1 |
Screw Size (mm) | M2.5 |
Length through Bore (mm) | 15.1 |
Clearance Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.1 |
Size | MBC19 |
Overall Length (mm) | 30.20 |
Screw Size | M2.5 |
Length Through Bore 2 | 14.5 mm |
Clearance Diameter | 19.1 mm |
Bore Diameter 2 | 4 mm |
Coupling Outside Diameter | 19.1 mm |
Screw Thread Size | M2.5 |
Hub Length | 10.4 mm |
Minimum Bore Diameter | 4 mm |
Maximum Bore Diameter | 8 mm |
Bore Diameter 1 | 8 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 14.5 mm |
Description
Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- TRU-FLATE Coupler Air Line Female 1/4 (13-713)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- Ruland Couplings, Collars, & Adapters