Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 5/8in.x 3/8in.
Mfr # BC21-10-6-A
Zoro # G8323235
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.313 in
- Overall Length 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # BC21-10-6-A
- Zoro # G8323235
- UPC # 634529062739
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 3/8 in |
Outside Dia. | 1.313 in |
Overall Length | 1.7 in |
Length through Bore (mm) | 20.5 |
Screw Size (mm) | M3 |
Length through Bore | 0.811 in |
Screw Size | M3 |
Size | BC21 |
Outside Dia. (mm) | 33.3 |
Overall Length (mm) | 41.00 |
Clearance Dia. (In.) | 1.313 in |
Clearance Dia. (mm) | 33.3 |
Overall Length (In.) | 1.623 |
Length through Bore (In.) | 0.811 |
Outside Dia. (In.) | 1.313 |
Bore Diameter 1 | 5/8 in |
Length Through Bore 1 | 0.8 in |
Maximum Bore Diameter | 5/8 in |
Screw Thread Size | M3 |
Minimum Bore Diameter | 3/8 in |
Length Through Bore 2 | 0.8 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 3/8 in |
Clearance Diameter | 1.31 in |
Hub Length | 0.59 in |
Coupling Outside Diameter | 1.31 in |
Description
Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1.31 in, Maximum Speed 10,000 RPM, Maximum Torque 120 in-lb, Hub Material Aluminum, Overall Length 1.7 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.31 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.8 in, Length Through Bore 2 0.8 in, Parallel Misalignment 0.006 in, Bore Type Round, Dynamic Torque Non-Reversing 60 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60BS11H X 1 1/4)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- Ruland Couplings, Collars, & Adapters