Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, 25mmx19mm
Mfr # MBC51-25-19-A
Zoro # G8018053
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm x 19 mm
- Max. RPM 10000 RPM
- Outside Dia. 50.8 mm
- Overall Length 58.7 mm
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-25-19-A
- Zoro # G8018053
- UPC # 634529230022
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 25 mm x 19 mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Overall Length (mm) | 58.70 |
Clearance Dia. (mm) | 50.8 |
Overall Length (In.) | 2.315 |
Length through Bore (mm) | 29.3 |
Clearance Dia. (In.) | 2.000 |
Outside Dia. (mm) | 50.8 |
Length through Bore (In.) | 1.156 |
Outside Dia. (In.) | 2.000 |
Screw Size (mm) | M5 |
Size | MBC51 |
Screw Size | M5 |
Length | 58.7 mm |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 25mm x 19mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-43)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 3/8" Std Hose Barb Brass (XIC1438BB6-B10-P)
- GEARWRENCH 3/8" Drive Universal Joint (80549)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- Ruland Couplings, Collars, & Adapters