Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 24mmx20mm
Mfr # MBC51-24-20-A
Zoro # G7841486
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 24mm x 20mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC51-24-20-A
- Zoro # G7841486
- UPC # 634529095744
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 24mm x 20mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Length through Bore (mm) | 29.3 |
Size | MBC51 |
Length through Bore (In.) | 1.156 |
Overall Length (In.) | 2.315 |
Length through Bore | 29.3 mm |
Clearance Dia. (In.) | 2 in |
Screw Size (mm) | M5 |
Screw Size | M5 |
Clearance Dia. (mm) | 50.8 |
Outside Dia. (In.) | 2.000 |
Outside Dia. (mm) | 50.8 |
Overall Length (mm) | 58.70 |
Coupling Outside Diameter | 50.8 mm |
Bore Diameter 1 | 24 mm |
Clearance Diameter | 50.8 mm |
Length Through Bore 2 | 27.9 mm |
Maximum Bore Diameter | 24 mm |
Bore Diameter 2 | 20 mm |
Minimum Bore Diameter | 20 mm |
Length Through Bore 1 | 27.9 mm |
Different Bore Sizes | Yes |
Hub Length | 20.55 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Bore Diameter 1 24 mm, Bore Diameter 2 20 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel, Hose Reel (S600248)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- DAYTON Gearbelt, HT, 175 Teeth, Length 2450 mm (1LWE7)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- FALK 1035G52/82 Rigid Exp Blt 4.8715In Hub (Supplier Stock No)
- Ruland Couplings, Collars, & Adapters