Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 20mmx19mm
Mfr # MBC41-20-19-A
Zoro # G8430791
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 20mm x 19mm
- Material - Couplings Aluminum
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-20-19-A
- Zoro # G8430791
- UPC # 634529125175
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20mm x 19mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Length through Bore (In.) | 1.000 |
Overall Length (In.) | 2.029 |
Clearance Dia. (In.) | 1.625 in |
Length through Bore (mm) | 25.4 |
Overall Length (mm) | 50.80 |
Clearance Dia. (mm) | 41.3 |
Screw Size (mm) | M4 |
Length through Bore | 25.4 mm |
Size | MBC41 |
Screw Size | M4 |
Outside Dia. (In.) | 1.625 |
Outside Dia. (mm) | 41.3 |
Clearance Diameter | 41.3 mm |
Hub Length | 18.05 mm |
Maximum Bore Diameter | 20 mm |
Bore Diameter 2 | 19 mm |
Coupling Outside Diameter | 41.3 mm |
Minimum Bore Diameter | 19 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Length Through Bore 2 | 24 mm |
Length Through Bore 1 | 24 mm |
Bore Diameter 1 | 20 mm |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 19 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- URREA Quick coupler for grease gun 8,000 psi (23604)
- ADVANCED DISTRIBUTION SERVICES BLASTER MULTI-PURPOSE LUBRICANT (BEPB-50)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- FALK Steelflex 1055G/5-1/2Gf Exp Blt Rigid Rsb Hub (10013832 1203689)
- Ruland Couplings, Collars, & Adapters