Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 20mmx14mm
Mfr # MBC41-20-14-A
Zoro # G7911933
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 20mm x 14mm
- Material - Couplings Aluminum
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-20-14-A
- Zoro # G7911933
- UPC # 634529064214
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20mm x 14mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Length through Bore | 25.4 mm |
Outside Dia. (In.) | 1.625 |
Outside Dia. (mm) | 41.3 |
Clearance Dia. (mm) | 41.3 |
Overall Length (In.) | 2.029 |
Clearance Dia. (In.) | 1.625 in |
Size | MBC41 |
Length through Bore (mm) | 25.4 |
Screw Size | M4 |
Length through Bore (In.) | 1.000 |
Screw Size (mm) | M4 |
Overall Length (mm) | 50.80 |
Length Through Bore 2 | 24 mm |
Hub Length | 18.05 mm |
Maximum Bore Diameter | 20 mm |
Clearance Diameter | 41.3 mm |
Coupling Outside Diameter | 41.3 mm |
Bore Diameter 2 | 14 mm |
Minimum Bore Diameter | 14 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 24 mm |
Bore Diameter 1 | 20 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Quick Link 1/4-6mm Zinc Plated (CQL014)
- DIXON E-Series Fem NPT, 1/2"-Coupler, 1/2"-BR (4EF4-B)
- SKF Bearing, Bore 35mm, Industry 6007-2RSJEM (6007 2RS JEM)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- Ruland Couplings, Collars, & Adapters