Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 20mmx12mm
Mfr # MBC41-20-12-A
Zoro # G7799933
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 20mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-20-12-A
- Zoro # G7799933
- UPC # 634529064207
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20mm x 12mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Clearance Dia. (mm) | 41.3 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Clearance Dia. (In.) | 1.625 in |
Overall Length (mm) | 50.80 |
Length through Bore (In.) | 1.000 |
Outside Dia. (In.) | 1.625 |
Size | MBC41 |
Outside Dia. (mm) | 41.3 |
Length through Bore (mm) | 25.4 |
Length through Bore | 25.4 mm |
Overall Length (In.) | 2.029 |
Different Bore Sizes | Yes |
Bore Diameter 1 | 20 mm |
Minimum Bore Diameter | 12 mm |
Bore Diameter 2 | 12 mm |
Screw Thread Size | M4 |
Hub Length | 18.05 mm |
Clearance Diameter | 41.3 mm |
Length Through Bore 1 | 24 mm |
Maximum Bore Diameter | 20 mm |
Coupling Outside Diameter | 41.3 mm |
Length Through Bore 2 | 24 mm |
Description
Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- STEELMAN 24" Rubber Hose Reel Connection Hose with 3/8" NPT Brass Fittings (98456-IND)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- LEGACY Flexzilla Zillawhip 1/2"x4ft Swivel Whip (LEGHFZ1204YW3S)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- Ruland Rigid Clamp Couplings