Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 19mmx19mm
Mfr # MBC51-19-19-A
Zoro # G7920997
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 19mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-19-19-A
- Zoro # G7920997
- UPC # 634529065976
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 19mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Length through Bore (mm) | 29.3 |
Clearance Dia. (In.) | 2 in |
Screw Size | M5 |
Overall Length (mm) | 58.70 |
Size | MBC51 |
Clearance Dia. (mm) | 50.8 |
Length through Bore | 29.3 mm |
Screw Size (mm) | M5 |
Overall Length (In.) | 2.315 |
Outside Dia. (In.) | 2.000 |
Outside Dia. (mm) | 50.8 |
Length through Bore (In.) | 1.156 |
Maximum Bore Diameter | 19 mm |
Different Bore Sizes | No |
Clearance Diameter | 50.8 mm |
Bore Diameter 2 | 19 mm |
Bore Diameter 1 | 19 mm |
Hub Length | 20.55 mm |
Minimum Bore Diameter | 19 mm |
Coupling Outside Diameter | 50.8 mm |
Length Through Bore 2 | 27.9 mm |
Length Through Bore 1 | 27.9 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 19 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MET6)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O169)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-F)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- Ruland Rigid Clamp Couplings