Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 19mmx17mm
Mfr # MBC51-19-17-A
Zoro # G8381877
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 17mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-19-17-A
- Zoro # G8381877
- UPC # 634529087800
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 17mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Screw Size | M5 |
Size | MBC51 |
Outside Dia. (mm) | 50.8 |
Clearance Dia. (mm) | 50.8 |
Length through Bore (In.) | 1.156 |
Overall Length (mm) | 58.70 |
Overall Length (In.) | 2.315 |
Screw Size (mm) | M5 |
Length through Bore | 29.3 mm |
Length through Bore (mm) | 29.3 |
Clearance Dia. (In.) | 2 in |
Outside Dia. (In.) | 2.000 |
Coupling Outside Diameter | 50.8 mm |
Length Through Bore 2 | 27.9 mm |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Length Through Bore 1 | 27.9 mm |
Hub Length | 20.55 mm |
Maximum Bore Diameter | 19 mm |
Clearance Diameter | 50.8 mm |
Minimum Bore Diameter | 17 mm |
Bore Diameter 2 | 17 mm |
Bore Diameter 1 | 19 mm |
Description
Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 17 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- FAFNIR Cast Iron Housed Unit, 4 Bolt Flange (RCJ2-7/16)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (3V804)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- Ruland Rigid Clamp Couplings