Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 19mmx16mm
Mfr # MBC51-19-16-A
Zoro # G8338635
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 16mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC51-19-16-A
- Zoro # G8338635
- UPC # 634529099995
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 16mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Length through Bore (mm) | 29.3 |
Overall Length (In.) | 2.315 |
Clearance Dia. (mm) | 50.8 |
Length through Bore | 29.3 mm |
Length through Bore (In.) | 1.156 |
Overall Length (mm) | 58.70 |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 2 in |
Size | MBC51 |
Outside Dia. (mm) | 50.8 |
Outside Dia. (In.) | 2.000 |
Screw Size | M5 |
Clearance Diameter | 50.8 mm |
Coupling Outside Diameter | 50.8 mm |
Length Through Bore 1 | 27.9 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 27.9 mm |
Screw Thread Size | M5 |
Hub Length | 20.55 mm |
Bore Diameter 1 | 19 mm |
Bore Diameter 2 | 16 mm |
Maximum Bore Diameter | 19 mm |
Minimum Bore Diameter | 16 mm |
Description
Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- Ruland Rigid Clamp Couplings