Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 19mmx16mm
Mfr # MBC41-19-16-A
Zoro # G7864771
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 16mm
- Material - Couplings Aluminum
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-19-16-A
- Zoro # G7864771
- UPC # 634529080542
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 16mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Size | MBC41 |
Overall Length (In.) | 2.029 |
Screw Size | M4 |
Clearance Dia. (In.) | 1.625 in |
Length through Bore (mm) | 25.4 |
Overall Length (mm) | 50.80 |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 41.3 |
Length through Bore | 25.4 mm |
Outside Dia. (In.) | 1.625 |
Length through Bore (In.) | 1.000 |
Outside Dia. (mm) | 41.3 |
Length Through Bore 2 | 24 mm |
Bore Diameter 1 | 19 mm |
Length Through Bore 1 | 24 mm |
Different Bore Sizes | Yes |
Hub Length | 18.05 mm |
Screw Thread Size | M4 |
Maximum Bore Diameter | 19 mm |
Bore Diameter 2 | 16 mm |
Minimum Bore Diameter | 16 mm |
Coupling Outside Diameter | 41.3 mm |
Clearance Diameter | 41.3 mm |
Description
Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar (ATV12H075F1)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM864N)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- ANVIL 228 7/8 #2 BLK UFS BEAM CLMP (0500104245)
- Ruland Rigid Clamp Couplings