Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 16mmx15mm
Mfr # MBC51-16-15-A
Zoro # G7982816
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 16mm x 15mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-16-15-A
- Zoro # G7982816
- UPC # 634529064337
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 15mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Screw Size | M5 |
Overall Length (In.) | 2.315 |
Clearance Dia. (mm) | 50.8 |
Length through Bore (In.) | 1.156 |
Length through Bore (mm) | 29.3 |
Outside Dia. (In.) | 2.000 |
Outside Dia. (mm) | 50.8 |
Overall Length (mm) | 58.70 |
Screw Size (mm) | M5 |
Size | MBC51 |
Length through Bore | 29.3 mm |
Clearance Dia. (In.) | 2 in |
Coupling Outside Diameter | 50.8 mm |
Length Through Bore 1 | 27.9 mm |
Hub Length | 20.55 mm |
Maximum Bore Diameter | 16 mm |
Bore Diameter 2 | 15 mm |
Clearance Diameter | 50.8 mm |
Screw Thread Size | M5 |
Length Through Bore 2 | 27.9 mm |
Minimum Bore Diameter | 15 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 16 mm |
Description
Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- ZORO SELECT 3 oz Cartridge Gray (SL3144)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- INGERSOLL-RAND Safety Valve (31385693)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- DAYTON Coupling, Rigid Steel (3ZN32)
- Ruland Couplings, Collars, & Adapters